Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lifter, Portable, 2000 lb., 55 gal.

  • Mfr # F89815A5

  • Zoro # G9933165


product price: $14,037.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Height
19 in
Overall Length
69 in
Overall Width
34 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89815A5
Zoro #
G9933165
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Length
69 in
Overall Width
34 in
Drum Dia.
18 to 28 in
Fork Pocket Size
2-1/2 inH x 6-1/2 inW x 37-1/2 inL
Compatible Fork Height
2 1/2 in
Compatible Fork Width
6 1/2 in
Compatible Drum Diameter
28 in
Compatible Fork Length
37 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
2,000 lb
Item
Drum Lifter
For Use With
Caution should be used when clamping thin walled drumgs, open topped drumgs & smooth sided drums
Number of Drums
1
Includes
12V Battery for Self-Powered Operation, Charger, and Hydraulics, Forward Drum Tilt of 120 Degrees
Color/Finish
Green
For Drum Material
Fiber, Plastic, Steel
Drum Rotation
360 Degrees
Clearance Between Forks
19 3/8 in
Drum Capacity
30 gal, 85 gal, 55
Forward Tilt
120 Degrees
Rotation Angle
360 Degrees
Jaw Functions
Clamp, Rotate, Tilt
Compatible Drum Capacity
85 gal
Power Source
Battery Powered
Fork Pocket Spacing
19 3/8 in
Load Capacity - Maximum
2,000 lb
Compatible Drum Material
Fiber, Plastic, Steel

Description

Drum Lifter, Overall Height 17 in, Overall Length 69 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Rotate, Tilt, Power Source Battery Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green, Includes 12V Battery, Charger, Material Steel, Drum Rotation 360 Degrees , Compatible Drum Diameter 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.