Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Loader/Unloader

  • Mfr # F88575C5

  • Zoro # G2353200


product price: $2,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With
SD-CT
Includes
Hydraulic Hand Pump and Brake
Drum Capacity
55 gal
Clearance Between Legs
42 1/2 in
Dia.
14 in to 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88575C5
Zoro #
G2353200
UPC #
-
Country of Origin
United States

Dimensions

Dia.
14 in to 24 in
Level Height
Variable
Overall Height
62 in
Overall Length
40 in
Overall Width
50 in
Rotated Height
Variable
Overall WxDxH
50 in x 35 in x 62 in
Rotation Height
59 in
Front Wheel Diameter
6 in
For Minimum Drum Diameter
14 in
Overall Depth
35 in
Rear Wheel Diameter
8 in
For Maximum Drum Height
41 in
For Maximum Drum Diameter
24 in

Details

Item
Portable Drum Positioner
For Use With
SD-CT
Includes
Hydraulic Hand Pump and Brake
Drum Capacity
55 gal
Clearance Between Legs
42 1/2 in
Construction
Steel
Rotation Angle
0 Degrees
Casters
(1) 8 in Rear locking swivel caster with Brake, (2) fixed 6x2 in Phenolic front casters
Rotation
No Rotation
Total Raise Time
1" por Segundo
Max. Lift
20 in off floor
Type
Duct Mount
Motor HP
Hand Pump
Lowest Position of Jaws
25-1/2" para 30 Galones de Tambor, 31-1/2" para 55 Galones de Tambor
Wheels
(1) 8 in Rear locking swivel caster with Brake, (2) fixed 6x2 in Phenolic front casters
Load Capacity
800 lb
Number of Drums
1
Finish
Powerder Coated
Voltage
120/277V MVOLT
Drum Rotation
0 Degrees
Forward Tilt
0 Degrees
Product Type
Drum Lifter
For Container Type
Drums
Number of Grip Points
1
Power Source
Manual
Housing Finish
Powder Coated
Assembly
Fully Assembled
Drum Securing Mechanism
Beak
Portability
Built-In Wheels
Grip Location
Rim
Housing Material
Steel
Wheel Type
Caster
Weight Capacity
800 lb
Drum Orientation
Vertical
Vertical Lift
20 in
For Drum Capacity
30 gal, 55 gal
For Drum Material
Metal
Features
Backplate Makes Attachments Interchangeable, Hand Operated Hydraulic Hand Pump, Ready to Use, Reduce Worker Fatigue or Possible Injury, Safely and Ergonomically Lift and Maneuver Drums Throughout Facility, Single Mast Design for Maximum Visibility
Raise Time
1 in/sec
For Number of Drums
1
Caster Type
(1) Swivel in Back, (2) Rigid in Front
Housing Color
Green

Description

Portable Drum Positioner, Dispensing Height Not Applicable, Drum Orientation Vertical, Drum Rotation 0 Degrees , Drum Tilt Control Not Applicable, Drum Securing Mechanism Beak, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Metal, For Maximum Drum Diameter 24 in, For Maximum Drum Height 41 in, For Minimum Drum Diameter 14 in, Forward Tilt 0 Degrees , Number of Grip Points 1, Grip Location Rim, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.