Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 126 Bins

  • Mfr # F87842A4

  • Zoro # G9843592


product price:  $1,876.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F87842A4
Zoro #
G9843592
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(3) 15 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in
Bin Width
(3) 8 in, (6) 18 in, (64) 4 in, (64) 4 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
48 in x 18 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Overall WxDxH
48 in x 24 in 78 in
Shelf Width
48 in
Overall WxD
48 in x 24 in
Bin HxWxD
(3) 7 in x 8 1/4 in x 14 3/4 in, (6) 7 in x 16 1/2 in x 14 3/4 in, (64) 3 in x 4 1/8 in x 5 1/2 in, (64) 3 in x 4 1/8 in x 7 1/2 in
Cabinet Height Range
Full Height (59" and Taller)
Shelf Depth
18 in
Shelf WxD
48 in x 18 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
126
Color
Smoke Gray
Number of Shelves
3
Item
Bin Cabinet
Material - Cabinets
Steel
Cabinet Strength Rating
Heavy Duty
Gauge
14
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Material
Steel
Bins per Cabinet
9
Lock Type
3 pt. Locking Handle
Bin Cabinet Door Style
Louvered Panel
Cabinet Shelf Capacity
400 lb
Method of Construction
Welded
Bins per Door
128
Total Number of Drawers
0
Bin Color
Yellow
Cabinet Handle Style
Swing
Finish - Cabinets
Powder Coated
Cabinet Type
Bin cabinet
Total Number of Door Bins
128
Locking Cabinet
Yes
Includes
64 XS bins (4 inW x 5 inL x 3 inH). 64 S bins (4 inW x 7 inL x 3 inH). 3 L bins (8 inW x 15 inL x 7 inH). 6 XL bins (18 inW x 15 inL x 7 inH).
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Total Capacity
1,500 lb
Total Number of Shelves
3
Total Number of Bins
137
Number of Door Shelves
0
Finish
Powder Coated
Number of Cabinet Shelves
3
Bin Material
Plastic
Bin Cabinet Style
Louvered Panel/Shelving
Item - Bin Cabinets
Bin Cabinet
Door Type
Flush
Wall Mounted/Stand Alone
Stand Alone
Cabinet Color
Gray
Load Capacity
1,500 lb
Load Capacity per Shelf
400 lb
Mobility
Stationary
Cabinet Material
Steel
Door Type
Flush
Color Family
Gray
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Bin Style
(120) Extra Small, (6) Extra Large
Cabinet Storage Components
Bins, Shelves

Description

Bin and Shelf Cabinet, Bin Color Yellow, Bin HxWxD (3) 7 in x 8 1/4 in x 14 3/4 in, (6) 7 in x 16 1/2 in x 14 3/4 in, (64) 3 in x 4 1/8 in x 5 1/2 in, (64) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 1/2 in, 7 1/2 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.