Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 78 Bins

  • Mfr # F87971A9

  • Zoro # G9850881


product price:  $2,086.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F87971A9
Zoro #
G9850881
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(20) 15 in, (64) 7 in
Bin Height
(20) 7 in, (64) 3 in
Bin Width
(20) 8 in, (64) 4 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
48 in x 18 in
Width of Cabinet
48 in
Height of Cabinet
84 in
Door Shelf W x D
23 in x 4 in
Overall WxDxH
48 in x 24 in 84 in
Cabinet Height Range
Full Height (59" and Taller)
Shelf WxD
(2) 48 in x 18 in, (6) 23 in x 4 in
Shelf Depth
4 in, 18 in
Panel Material Thickness
14 ga
Shelf Width
23 in, 48 in
Overall WxD
48 in x 24 in
Bin HxWxD
(20) 7 in x 8 1/4 in x 14 3/4 in, (64) 3 in x 4 1/8 in x 7 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
78
Color
Smoke Gray
Number of Shelves
2
Item
Bin Cabinet
Finish
Powder Coated
Material - Cabinets
Steel
Cabinet Shelf Capacity
400 lb
Gauge
14
Locking Points
3 Points
Door Type
Deep Box
Finish - Cabinets
Powder Coated
Mobile/Stationary
Stationary
Material
Steel
Cabinet Locking Mechanism
Keyed
Includes
64 S bins (4 inW x 7 inL x 3 inH). 20 L bins (8 inW x 15 inL x 7 inH).
Bin Material
Plastic
Bins per Door
64
Total Number of Drawers
0
Bins per Cabinet
20
Cabinet Strength Rating
Heavy Duty
Total Capacity
1,500 lb
Total Number of Shelves
8
Lock Type
3 pt. Locking Handle
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Bin Cabinet Door Style
Deep/Louvered Panel/Shelves
Bin Cabinet Style
Louvered Panel/Shelving
Door Shelf Capacity
25 lb
Number of Door Shelves
6
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Bin Color
Yellow
Number of Cabinet Shelves
2
Method of Construction
Welded
Cabinet Type
Bin cabinet
Total Number of Bins
84
Assembled/Unassembled
Assembled
Total Number of Door Bins
64
Load Capacity
1,500 lb
Cabinet Color
Gray
Cabinet Material
Steel
Load Capacity per Shelf
400 lb
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Color Family
Gray
Mobility
Stationary
Door Type
Deep Box
Bin Style
(6) Extra Large, (72) Extra Small
Cabinet Storage Components
Bins, Shelves

Description

Bin and Shelf Cabinet, Bin Color Yellow, Bin HxWxD (20) 7 in x 8 1/4 in x 14 3/4 in, (64) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 78, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 7 1/2 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Material Plastic, Bin Width 4 1/8 in, 8 1/4 in, Shelf Depth 4 in, 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.