Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 172 Bins

  • Mfr # F87954A6

  • Zoro # G9838561


product price:  $2,561.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
172
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F87954A6
Zoro #
G9838561
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(6) 15 in, (80) 5 in, (9) 15 in, (90) 7 in
Bin Height
(6) 7 in, (80) 3 in, (9) 7 in, (90) 3 in
Bin Width
(6) 8 in, (80) 4 in, (9) 18 in, (90) 4 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Cabinet Shelf W x D
60 in x 18 in
Width of Cabinet
60 in
Leg Height
6 in
Shelf WxD
60 in x 18 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxDxH
60 in x 24 in 84 in
Overall WxD
60 in x 24 in
Bin HxWxD
(6) 7 in x 8 1/4 in x 14 3/4 in, (80) 3 in x 4 1/8 in x 5 1/2 in, (9) 7 in x 16 1/2 in x 14 3/4 in, (90) 3 in x 4 1/8 in x 7 1/2 in
Panel Material Thickness
14 ga
Shelf Width
60 in
Shelf Depth
18 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
172
Color
Smoke Gray
Number of Shelves
3
Item
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Assembled/Unassembled
Assembled
Lock Type
3 pt. Locking Handle
Bin Cabinet Door Style
Louvered Panel
Method of Construction
Welded
Bin Color
Yellow
Total Number of Door Bins
170
Bin Material
Plastic
Gauge
14
Cabinet Type
Bin cabinet
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Includes
80 XS bins (4 inW x 5 inL x 3 inH). 90 S bins (4 inW x 7 inL x 3 inH). 6 L bins (8 inW x 15 inL x 7 inH). 9 XL bins (18 inW x 15 inL x 7 inH).
Bins per Door
170
Cabinet Locking Mechanism
Keyed
Total Number of Bins
185
Cabinet Handle Style
Swing
Door Type
Flush
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Shelves
3
Total Capacity
1,500 lb
Mobile/Stationary
Stationary
Total Number of Drawers
0
Cabinet Shelf Capacity
400 lb
Finish
Powder Coated
Locking Points
3 Points
Material
Steel
Bins per Cabinet
15
Locking Cabinet
Yes
Number of Cabinet Shelves
3
Cabinet Color
Gray
Load Capacity
1,500 lb
Load Capacity per Shelf
400 lb
Door Type
Flush
Bin Style
(12) Extra Large, (160) Extra Small
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Color Family
Gray
Cabinet Material
Steel
Mobility
Stationary
Base Type
Legs
Cabinet Storage Components
Bins, Shelves

Description

Bin and Shelf Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (6) 7 in x 8 1/4 in x 14 3/4 in, (80) 3 in x 4 1/8 in x 5 1/2 in, (9) 7 in x 16 1/2 in x 14 3/4 in, (90) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 172, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 1/2 in, 7 1/2 in, 14 3/4 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.