Zoro Homepage

Gas Cylinder Storage Cabinet, Horizontal

  • Mfr # F89050

  • Zoro # G812101428


product price: $1,798.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
62 in
Overall Depth
40 in
Color
Yellow
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89050
Zoro #
G812101428
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
62 in
Overall Depth
40 in

Details

Item
Storage Locker
Material
Steel
Color
Yellow
Finish
Powder Coat Paint

Description

Valley Craft’s Gas Cylinder Storage Cabinet, Vertical, 16 Cylinder w/ 2 Shelves is the perfect product to assist with organization and security. Utilizing this storage cabinet prevents your gas cylinders from unsafe tipping, rolling, or handling while assisting with OSHA and NFPA compliance. Utilizing 14 gauge steel, expanded metal, and a fully welded construction - this unit will stand the test of time indoors and out.
This rugged cabinet has 2 welded shelves and stores up to 16 gas cylinders. Storage is compatible with 20, 33, and 40 lb. cylinders. Premium welds improve the structural durability, making your unit last for years to come. The steel mesh provides security while also offering ventilation and visibility to inventory. Easily keep unit secure using the padlockable hasp. High-vis flammable warning sign included.
Valley Craft’s Gas Cylinders Storage Cabinets are constructed of heavy duty 14 gauge steel, and have a premium powder coat paint finish is safety yellow. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Keep gas cylinders organized and secure.
  • •Store a variety of 20, 33, and 40 lb. propane cylinders.
  • •16 Cylinder capacity, 2 welded shelves.
  • •Prevent potential unsafe tipping, rolling or handling.
  • •Fully welded 14 gauge steel construction.
  • •Heavy duty steel mesh offers ventilation and visibility.
  • •Steel legs feature predrilled holes for anchoring to the floor.
  • •Secure pin closure with padlockable hasp.
  • •Robust pin hinges eliminate possible door sagging.
  • •Assists in OSHA and NFPA compliance.
  • •62"W x 40"D x 71"H.
  • •Premium powder coat paint finish in safety yellow.
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.