Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louvered Wall Panels, 2 Package

  • Mfr # F88000WW

  • Zoro # G512120781


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Depth
1 in
Color
White
Finish
Powder Coat Paint
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88000WW
Zoro #
G512120781
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
1 in

Details

Color
White
Finish
Powder Coat Paint
Material
Steel
Item
Louvered Wall Panel

Description

Valley Craft's 24 x 18” Louvered Wall Panels are the perfect solution for creating convenient and organized storage. When combined with hanging plastic storage bins, Louvered Wall Panels transform empty wall space into organized inventory and storage for tools and other small parts. Maximize your storage by saving space on floors and other work surfaces.
Louvered Wall Panels are sold (2) per set and include mounting hardware for easy installation. Each panel has a robust 200 lb. load capacity and makes it easy to access your supplies. Accessories (bins) sold separately.
Valley Craft’s Louvered Wall Panels are constructed of heavy duty 18 gauge steel, and have a premium powder coat paint finish in white. Products are shipped fully assembled, and made in the U.S.A.


  • •Transform empty walls into organized storage.
  • •Maximize storage space for tools and small parts.
  • •Organize and easily access your supplies.
  • •(2) per pack, easy installation with mounting hardware included.
  • •Louvers used to easily hang plastic storage bins.
  • •24”W x 18”H.
  • •200 lb. capacity per panel.
  • •Heavy duty 18 gauge steel construction.
  • •Premium powder coat paint finish in white.
  • •Accessory options include: bins (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.