Zoro Homepage

Mobile Workbench, 48 in W Deluxe

  • Mfr # F89618WW

  • Zoro # G412074535


product price: $1,598.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
Material
Steel
Overall Depth
21 in
Load Capacity
2000 lb
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89618WW
Zoro #
G412074535
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Top Thickness
14 Gauge
Overall Width
52 in

Details

Item
Workbench
Color
White
Material
Steel
Load Capacity
2000 lb
Finish
Powder Coat Paint
Caster Configuration
(4) 5" Rubber: 2 Rigid, 2 Locking Swivel

Description

Valley Craft’s 48” Deluxe Workbench is perfect for mobile or stationary environments. Constructed of heavy duty 14 gauge steel and finished with a powder coat paint finish, this workbench is a great addition to any shop or workstation. Improve organization, create easy access to tools, and secure valuables with the included single point locking mechanism.
This deluxe workbench is designed with (8) convenient drawers. Drawer height of 3/6/6/9” allow space room for a variety of tools and other items. The premium drawer glides and ball bearings provide a smooth roll and a 100 lb. capacity per drawer. This Workbench rolls smooth on (4) 6” non-marking rubber locking swivel casters, and comes with a removable handle that can be used on either side (handle extends 4”). Handle can be used to ergonomically push/pull or hang material on, or the handle can be removed when used directly up against a wall or another workbench. The steel top comes standard: additional solid maple tops or rubber mat tops can be added. Additional accessories sold separately.
Valley Craft’s Deluxe Workbenches have a flush front that present a clean look and eliminate the possibility of snagging. They are constructed of 14 gauge steel with a premium powder coat paint finish in white. Products are shipped fully assembled, and made in the U.S.A.


  • •Perfect for stationary or mobile work environments.
  • •Organize maintenance shops and production workstations.
  • •Configuration: (8) Drawers.
  • •Single point locking mechanism locks/unlocks all drawers at the same time.
  • •Secure tools and other valuables.
  • •Flush front presents clean design and eliminates snagging.
  • •Drawers include premium glides and bearings each with 100 lb. capacity.
  • •Maneuvers easily on (4) 6” non-marking rubber locking swivel casters.
  • •Overall dimensions 52”W x 21”D x 36”H.
  • •Removable side handle included, compatible on either side (extends 4”).
  • •2,000 lb. capacity.
  • •Heavy duty 14 gauge steel construction.
  • •Premium powder coat paint finish in white.
  • •Accessory options include: butcher block top, rubber mat top, louvered back panel, pegboard back panel, drawer dividers, and vinyl drawer liners (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.