Roto-Lift Straddle - Battery Power - F88565C7

  • Mfr # F88565C7

  • Zoro # G805737467


product price:  $14,445.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F88565C7
Zoro #
G805737467
UPC #
-
Country of Origin
Unknown

Description

Valley craft roto-lift - straddle battery power - 42.25x30x78 roto-lift rotating drum handler is a manually-propelled, straddle-type unit that centers the load between the wheels for maximum balance and safety. Lifts and rotates 360 degrees as a battery-powered handler. Battery-powered model requires 12-volt deep cycle battery and plugs into a standard grounded outlet (battery included). Optional floor lock available. Unit handles steel, plastic & fiber cylinders 14" - 24". Turns 44", and has a maximum lift height of 61" at 17 feet-per-min. 800-lb. Capacity. watch video

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.