Security Cart, 2000 lb Capacity, 30 in W x 51 in L x

  • Mfr # F89061VCGY

  • Zoro # G512071670


product price:  $1,799.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
51 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89061VCGY
Zoro #
G512071670
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Overall Width
30 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Security Cart
Finish
Powder Coat Paint

Description

Valley Craft’s 48 x 30” Security Cart is the ideal way to securely transport and store a variety of supplies, products, and other valuables. This cart is constructed from heavy duty 12 gauge steel in order to provide optimal security. The cart’s load capacity is 2,000 lbs. and easily maneuvers on (4) large 8” non-marking rubber casters (2 rigid, 2 locking swivel). A full width ergonomic handle is included on one end that extends 3” for easy push/pull maneuvering. Welded steel wire grid panels (2x2”) provide visibility and ventilation while maintaining enclosed security and protection. (1) Adjustable shelf is included, adjustable on 2" increments.
By utilizing a flush mount access T-handle (keyed), these carts save space when stored side by side, and eliminates clumsy extended handles that get snagged through doorways or narrow workspaces. The flush T-handle lock is complete with a 3-point steel locking system that secures the dual hinged easy-swings doors. Security carts are sized at 51”L x 30”W x 66”H overall to optimize both storage and handling. Enhance your security cart system with a variety of accessory options (sold separately).
Optional accessories include shelves, hitch systems, fork pockets, additional handles, and electronic locks. (1) Adjustable shelf is included. Shelves are a great way to maximize the interior space while customizing it to fit your application. Each shelf is constructed of heavy 14 gauge steel, has a 250 lb. capacity, and is adjustable on 2” increments. Hitch systems allow you to hook multiple security carts together and helps reduce the number of trips or personnel needed. Fork pockets can be easily bolted to the underside of the security cart using predrilled holes, accessed from the length sides. (1) Removable handle is included, (1) additional can be added to the opposite side to provide the ability to easily push/pull from either end.
Valley Craft’s Security Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing workflows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Ideal for secure storage and transportation of supplies or products.
  • •Welded steel wire grid panels (2x2”) provide visibility and ventilation while maintaining security.
  • •Dual hinged easy-swing doors.
  • •Flush mount T-handle with 3-point steel locking system.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.