Zoro Homepage

Security Cart

  • Mfr # F89063VCGY

  • Zoro # G122731278


product price: $1,931.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89063VCGY
Zoro #
G122731278
UPC #
-
Country of Origin
United States

Description

Security Cart, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Adjustable Increments 2 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 8 in, Caster Wheel Type Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type Face Contact Brake, Locking System Lock and Key, Gauge 12 ga, Handle Type Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.