Zoro Homepage

Storage Cabinet, 36 in W, Gray

  • Mfr # F85232A6

  • Zoro # G512845325


product price: $1,599.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Cabinet Material
Steel
Panel Material Thickness
14 ga
Color
Gray
Cabinet Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F85232A6
Zoro #
G512845325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Panel Material Thickness
14 ga

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Cabinet Finish
Powder Coat Paint

Description

Valley Craft’s 36 x 24 x 78” Industrial Electronic Locking Cabinets provide users peace of mind by allowing them to secure tools and other valuables without the need for a physical key. Premium Digilock® technology with a thick 1/2” steel deadbolt is combined with fully welded heavy duty 14 gauge steel to ensure these cabinets are built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.
(3) 22” Deep shelves are included, easily adjust on 7 3/8” increments, and have a 1,000 lb. capacity each. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The strategically designed 3-point locking system helps keep supplies, inventory and other valuables secure. A programming bypass/master key is included. Additional accessories are sold separately.
Valley Craft’s Electronic Locking Cabinets are constructed of heavy duty 14 gauge steel, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.


  • •Keep valuable items clean and secure.
  • •Organize and easily access your supplies.
  • •Keyless entry using premium secure Digilock® technology.
  • •Eliminate the need for a physical key to lock or unlock.
  • •Controlled access with customized entry code.
  • •Heavy duty 14 gauge steel construction, fully welded.
  • •(3) 22” deep shelves included, easily adjustable on 7 3/8” increments.
  • •1,000 lb. capacity per shelf.
  • •4-Point locking system with 1/2” solid steel deadbolt keeps items secure.
  • •Programming bypass/master key included.
  • •Full piano hinge doors improve stability and durability.
  • •36”W x 24”D x 78”H.
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: shelves and drawer kits (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.