Zoro Homepage

Storage Cabinet, 36 in W, White

  • Mfr # F89358WW

  • Zoro # G612845836


product price: $1,799.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Cabinet Material
Steel
Color
White
Panel Material Thickness
14 ga
Cabinet Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89358WW
Zoro #
G612845836
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Panel Material Thickness
14 ga

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
White
Cabinet Finish
Powder Coat Paint

Description

Valley Craft’s 36 x 24 x 78” Deluxe Electronic Locking Cabinets provide users peace of mind by allowing them to secure tools and other valuables without the need for a physical key. Premium Digilock® technology with a thick 1/2” steel deadbolt is combined with fully welded heavy duty 14 gauge steel to ensure these cabinets are built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.
Louvered bin brackets run the full-length of the interior of the doors and are used to hang plastic storage bins for convenient access to parts and supplies. Shelves are 18” deep to allow room for bins on doors to be unobstructed when closed. (3) Included shelves easily adjust on 7 3/8” increments, and have a 1,000 lb. capacity each. (4) leveling feet come included and help ensure balance and stability when used on uneven surfaces. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The strategically designed 3-point locking system helps keep supplies, inventory and other valuables secure. A programming bypass/master key is included. Additional accessories are sold separately.
Valley Craft’s Electronic Locking Cabinets are constructed of heavy duty 14 gauge steel, and have a premium textured powder coat paint finish in white. Products are shipped fully assembled, and made in the U.S.A.


  • •Keep valuable items clean and secure.
  • •Organize and easily access your supplies.
  • •Keyless entry using premium secure Digilock® technology.
  • •Eliminate the need for a physical key to lock or unlock.
  • •Controlled access with customized entry code.
  • •Heavy duty 14 gauge steel construction, fully welded.
  • •Louvered bin brackets for hanging plastic storage bins.
  • •Louvers on full-length of doors.
  • •(3) 18" deep shelves included, easily adjustable on 7 3/8” increments.
  • •18” deep shelves allow bins on doors to be unobstructed when closed.
  • •1,000 lb. capacity per shelf.
  • •4-Point locking system with 1/2” solid steel deadbolt keeps items secure.
  • •Programming bypass/master key included.
  • •Full piano hinge doors improve stability and durability.
  • •(4) Leveling feet included to optimize balance and stability on uneven surfaces.
  • •36”W x 24”D x 78”H.
  • •Premium powder coat paint finish in white.
  • •Accessory options include: storage bins, shelves, and drawer kits (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.