Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet, 48 in W, Gray

  • Mfr # F89075

  • Zoro # G112845947


product price: $1,848.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Cabinet Material
Steel
Color
Gray
Panel Material Thickness
14 ga
Cabinet Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89075
Zoro #
G112845947
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Panel Material Thickness
14 ga

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Cabinet Finish
Powder Coat Paint

Description

Electronic Locking Cabinet,Deluxe

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.