Zoro Homepage

Storage Cabinet, 48 in W, Gray

  • Mfr # F89076

  • Zoro # G012845948


product price: $1,682.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Cabinet Material
Steel
Color
Gray
Panel Material Thickness
14 ga
Cabinet Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89076
Zoro #
G012845948
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Panel Material Thickness
14 ga

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Cabinet Finish
Powder Coat Paint

Description

Valley Craft’s 48 x 24 x 78” Clear-View Cabinet, Half Bins, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and bin and shelf organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.
Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. Louvers/bin-brackets on the lower half of the cabinet are used to easily hang the 6 XL included bins, measuring 16 1/2”W x 14 3/4”D x 7”H each. (3) 22” Deep shelves with a 1,000 lb. capacity each are easily adjustable on 7 3/8” increments. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Valley Craft’s Clear-View Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.


  • •Easily view inventory while keeping doors closed and supplies secure.
  • •Designed for organization, cleanliness, and transparency.
  • •Clear acrylic panels on both doors allows clean visibility.
  • •Heavy duty 14 gauge steel construction, fully welded.
  • •Cabinet style: half bins.
  • •Louvered bin brackets for hanging plastic storage bins.
  • •Louvers on lower half of back.
  • •6 Bins included: (6) XL.
  • •(3) 22” deep shelves included, easily adjustable on 7 3/8” increments.
  • •1,000 lb. capacity per shelf.
  • •Handle with 3-point locking system keeps items secure, key included.
  • •Full piano hinge doors improve stability and durability.
  • •48”W x 24”D x 78”H.
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: storage bins, shelves, and drawer kits (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.