Zoro Homepage

Storage Cabinet, 48 in W, Gray

  • Mfr # F89165VCGY

  • Zoro # G612845386


product price: $2,200.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Cabinet Material
Steel
Panel Material Thickness
12 ga
Color
Gray
Cabinet Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89165VCGY
Zoro #
G612845386
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Panel Material Thickness
12 ga

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Cabinet Finish
Powder Coat Paint

Description

Valley Craft’s 48 x 24 x 78” 12 Gauge Heavy Duty Cabinet features a fully welded design and is built to withstand the most rugged environments. This cabinet is the perfect solution for the heaviest tools, parts and supplies. Protecting, storing, and organizing heavy tools and supplies is made simple.
The 78” height is comprised of a 72” interior and 6” reinforced legs. (4) 7 gauge welded steel legs feature predrilled holes and can be easily anchored to the floor. The raised design also makes transporting the cabinet simple using a forklift or pallet jack. (4) shelves are included, easily adjustable on 4” increments, and with a 1,900 lb. capacity each. Doors utilize a premium pin hinge design that provides additional durability and strength. The premium heavy duty cast padlockable handle features a 3-point locking system that helps keep tools, supplies, inventory, and other valuables secure. Additional accessories are sold separately.
Valley Craft’s 12 Gauge Heavy Duty Cabinets are fully welded and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.


  • •Keep valuable items clean and secure.
  • •Organize and easily access your supplies.
  • •Heavy duty 12 gauge steel construction, fully welded.
  • •Built to last: handles the heaviest tools, parts, and supplies.
  • •(4) 6” tall, 7 gauge steel legs feature predrilled holes for anchoring to the floor.
  • •Raised design makes transporting cabinet simple with forklift or pallet jack.
  • •(4) 22" deep shelves included, easily adjustable on 4” increments.
  • •1,900 lb. capacity per shelf.
  • •Padlockable cast iron premium handle with 3-point locking system keeps items secure.
  • •Robust pin hinge doors provide durability and strength.
  • •48”W x 24”D x 78”H (including 6” legs).
  • •Premium powder coat paint finish in gray.
  • •Accessory options include: shelves (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.