Utility Cart, Steel, 2000 lb Load Capacity, 41 in L, 18 in W

  • Mfr # F89177RDPY

  • Zoro # G512071625


product price:  $492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
41 in
Overall Width
18 in
Material
Steel
Color
Red
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F89177RDPY
Zoro #
G512071625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Width
18 in

Details

Material
Steel
Color
Red
Load Capacity
2000 lb
Item
Utility Cart
Number of Casters
(4) 5" Polyurethane: 2 Rigid, 2 Locking Swivel
Finish
Powder Coat Paint

Description

Valley Craft’s 36 x 18” 3-Shelf 12 Gauge Utility Cart makes stocking, picking, and transporting products quick and efficient. Made from heavy duty 12 gauge steel and fully welded, this utility cart is the most durable on the market. Load capacity exceeds 2,000 lbs. and is built to hold up under the most strenuous conditions.
The flat top is ideal loading and unloading oversized or heavy objects. All lower shelves contain a 1 1/2” lip to help keep less visible items secure during transport. A clearance of 12 1/4” between shelves on the 3-Shelf 12 Gauge Utility Cart provides ample space for storing and moving a large range of products.
Outfitted with (4) non-marking polyurethane casters (2 rigid, 2 swivel), these carts generate superior balance and control as you navigate your workspace. Cart is strategically designed at 41”L x 18”W x 36”H overall for optimal capacity and control. Cart is also equipped with an ergonomic push bar handle that extends an additional 4 1/2”.
Valley Craft’s 3-Shelf 12 Gauge Utility Carts have a powder coat paint finish for a premium look that holds up over time. The premium red color can aid in organizing work flows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Ideal for stocking, picking, and transporting.
  • •Flat top provides easy handling for oversized products.
  • •Lower shelves provides 1 1/2” lip to help contain parts and packages.
  • •3-Shelf design provides 12 1/4” of clearance between shelves.
  • •Ergonomically designed welded push bar handle extends 4 1/2”.
  • •Maneuvers easily on (4) 5” non-marking poly casters: 2 rigid, 2 locking swivel.
  • •Overall dimensions: 41"L x 18"W x 36"H.
  • •2,000 lb. capacity.
  • •Fully welded, heavy duty 12 gauge steel construction.
  • •Premium powder coat paint finish in red.
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.