Shop VALLEY FORGE
Create Account
99060-AC US Flag Kit Spinning Pole
- Mfr # 8315418
- Zoro # G103704239
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8315418
- Zoro #
- G103704239
- UPC #
- 93581289414
- Country of Origin
- China
Description
Features
- Flag Theme: American
- Product Type: Flag Kit
- Assembled Height: 2-1/2 ft.
- Assembled Width: 4 ft.
- Hardware Included: Yes
- Material: Nylon
- Case Included: No
- Pole Included: Yes
- Construction: Sewn
- Includes a 2-1/2'' x 4'' sewn sleeved nylon flag, a 5'' one piece brushed aluminum spinning pole and two position plastic bracket with screws
- The spinning pole provides anti-wrap technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.