Battery Powered Disinfecting Sprayer
Mfr # SW6-09-012N-VI
Zoro # G100443469
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Wand Length
8.5 in
Includes Batteries
Yes
Sprayer Nozzle Material
Polyethylene, Stainless Steel
Max Sprayer Pressure
40 psi
Nozzle Spray Pattern
Mist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW6-09-012N-VI
Zoro #
G100443469
UPC #
810044041293
Country of Origin
United States
Dimensions
Wand Length
8.5 in
Hose Length
30 ft
Battery Size
14.4V
Fill Opening Size
4 3/4 in
Pump Length
7 in
Description
Cordless Cart Sprayer, Tank Capacity 12 gal, Hose Length 30 ft, Tank Material Poly, Application Bleach and Disinfecting, Features All-Steel Cart to Withstand Harsh Elements and Chemicals, Line Pumping System, Quick-Grip Mist Spray Gun, Spray Up to 30 Gallons On a Single Charge, Includes Heavy Duty Tires, Highly Durable 1.1 GPM 12V Everflo On-Demand Diaphragm Pump, Inline Strainer, Translucent Tank
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.