Zoro Homepage

Boomless Nozzle, Polypropylene, For: 2 gpm, 12 V Pumps

  • Mfr # BN2BP088RSX-CS

  • Zoro # G113781510


product price: $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN2BP088RSX-CS
Zoro #
G113781510
UPC #
816403003735
Country of Origin
United States

Description

Right side pattern boomless nozzle. For use with 2 gpm, 12 V pumps. 8 ft spray pattern at 30 to 35 psi. Large droplets reduce potential drift. Ideal for application where obstacles or terrain prevents spraying with conventional booms. Brass cap, polypro body, 3/8 in MPT. Includes adapter to connect to 11/16 nozzle bodies.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.