Zoro Homepage

PUMP DIAPHRAGM 5.5GPM 12V

  • Mfr # EF-5500-BOX

  • Zoro # G404375695


product price: $207.99
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
EF-5500-BOX
Zoro #
G404375695
UPC #
814485010436
Country of Origin
China

Description

When it comes to spot and broadcast spraying, the Everflor 12 v, 5.5 GPM on-demand sprayer diaphragm pump is ideal. With premium components and cutting-edge engineering, this pump provides up to 5.5 GPM and a max of 60 PSI with up to 8-ft. of self-priming. This pump is loaded with features such as a Honeywell Micro Switchr, a Santoprener diaphragm, high-quality Viton Valves and a chemical-resistant fiberglass-reinforced polypropylene pump manifold. Other features include a silky smooth valve design for faster primes and a unique pressure switch that slowly cycles the pump to reduce wear on the motor and switch. Save battery power with the automatic power switch that turns off pump when no flow is needed. With Everflo, work smarter not harder.