Zoro Homepage

Reclosable Fastener, 25 yds, 2" W, Black

  • Mfr # 9108HK

  • Zoro # G1194349


product price: $44.69
/ea
Sold in multiples of 4 for $178.76

Key Features

Hook and Loop Type
Hook
Width
2"
Length
25 yds
Hook and Loop Shape
Roll
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108HK
Zoro #
G1194349
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
25 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Hook and Loop Shape
Roll
Color
Black

Description

Hook,One Side Adhesive,Blk,2 In.x25 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.