Zoro Homepage

Reclosable Fastener, 25 yds, 3/4" W, Black

  • Mfr # 9108HK

  • Zoro # G1194333


product price: $21.15
/ea
Sold in multiples of 8 for $169.20

Key Features

Hook and Loop Type
Hook
Width
3/4"
Length
25 yds
Hook and Loop Shape
Roll
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108HK
Zoro #
G1194333
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Length
25 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Hook and Loop Shape
Roll
Color
Black

Description

Hook,One Side Adhesive,Blk,3/4 In.x25 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.