Zoro Homepage

Spray Gun, Aluminum/Plastic, Size 30"

  • Mfr # SG-4507F

  • Zoro # G2617839


product price: $9.69
/ea

Key Features

Material
Aluminum/Plastic
Size
30 in
For Use With
ATV Sprayers, Spot Sprayers, Trailer Sprayers
Flow Rate
3 gpm
Wand Material
Aluminum; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-4507F
Zoro #
G2617839
UPC #
816403003476
Country of Origin
China

Dimensions

Size
30 in
Nozzle Size
3/8 in

Details

Item
Sprayer Gun
Material
Aluminum/Plastic
For Use With
ATV Sprayers, Spot Sprayers, Trailer Sprayers
Flow Rate
3 gpm
Wand Material
Aluminum; Plastic
Nozzle Type
Adjustable Tip
Sprayer Flow Rate
3 gpm
Product Type
Gun
Spray Pressure - Maximum
100 psi

Description

Sprayer Gun, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Size 30 in, Wand Material Aluminum; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.