Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun, Aluminum/Plastic, Size 50"

  • Mfr # SG-500T-CB

  • Zoro # G2617811


product price: $14.99
/ea

Key Features

Material
Aluminum/Plastic
Size
50 in
For Use With
ATV Sprayers, Spot Sprayers, Trailer Sprayers
Flow Rate
3 gpm
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-500T-CB
Zoro #
G2617811
UPC #
816403002813
Country of Origin
China

Dimensions

Size
50 in
Overall Length
40 in
Nozzle Size
3/8 in

Details

Item
Telescoping Sprayer Gun
Material
Aluminum/Plastic
For Use With
ATV Sprayers, Spot Sprayers, Trailer Sprayers
Flow Rate
3 gpm
Wand Material
Aluminum; Plastic
Nozzle Type
Adjustable Tip
Sprayer Flow Rate
3 gpm
Spray Pressure - Maximum
100 psi
Product Type
Gun

Description

Telescoping Sprayer Gun, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Size 50 in, Wand Material Aluminum; Plastic, Overall Length 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.