3711435 Barn and Fence Paint, Black, 1 gal
- Mfr # 009.3711435.007
- Zoro # G123562970
product price:Â
$
40.99
/ea
Sold in multiples of 4 for
$163.96
Key Features
Paint Base Type
Latex
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 009.3711435.007
- Zoro #
- G123562970
- UPC #
- 080047539534
- Country of Origin
- United States
- Paint Base Type
- Latex
- Color
- Black
Dimensions
- Size
- 1 gal
Description
Valspar Barn and Fence Paint, Black, Net Content: 1 gal, Compositions: Crystalline Silica, Respirable Powder, Amorphous Diatomaceous Earth, Hydroxyethylcellulose, Carbon Black, Heavy Paraffinic Oil, Specific Gravity: 1.19, pH Range: 9.5, Density: 1.18 g/cc, Viscosity: >20.5 cSt, Boiling Point: 212 deg F, Flammability Rating: 0, Chemical Base: Latex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.