This item is Discontinued.

Valspar Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal 044.0021826.007

Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (Discontinued)

  • Mfr # 044.0021826.007
  • Zoro # G705301218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
044.0021826.007
Zoro #
G705301218
UPC #
80047442407
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood or Metal
Paint Color Family
Blacks
Finish
Flat
Paint Sub-Brand
Vaslpar
Paint Base Type
Oil
Color
Black

Description

Polyurethane reinforcement plus anti rust ingredients make this high gloss finish unique. Fights rust on all metal surfaces while the polyurethane reinforcement makes it extra durable on wood or metal. Resistant to chipping marring scratching and gasoline spillage. The dried paint film is completely nontoxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.