Cabinet Door & Trim Waterborne Alkyd Semi-Gloss Interior/Exterior Enamel Wht Base 1 Gal.
- Mfr # 028.0082007.007
- Zoro # G121885255
product price:Â
$
74.49
/ea
Key Features
Size
1 Gal.
Paint Cleanup
Soap & Water
Color
White
Dry Time Tack Free
2 hr
Coverage
400 Sq. Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0082007.007
- Zoro #
- G121885255
- UPC #
- 80047589140
- Country of Origin
- United States
- Paint Cleanup
- Soap & Water
- Color
- White
- Dry Time Tack Free
- 2 hr
- Coverage
- 400 Sq. Ft.
Dimensions
- Size
- 1 Gal.
Description
Valspar Cabinet Door & Trim Waterborne Alkyd Enamel is a premium quality coating that offers superb flow and leveling and a smooth durable finish. Provides the convenience and ease of use of a waterborne coating with the application and performance of a traditional oil-based paint. Dry to touch: 1 to 2 hours. Time to recoat: 4 hours. Easy to apply and cleans up with soap and water. Ideal for use on interior trim doors and cabinets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.