Cabinet Door & Trim Waterborne Alkyd Semi-Gloss Interior/Exterior Enamel Wht Base 1 Qt.
- Mfr # 028.0082007.005
- Zoro # G121888218
product price:Â
$
36.99
/ea
Key Features
Paint Cleanup
Soap & Water
Color
White
Size
1 Qt.
Dry Time Tack Free
2 hr
Coverage
100 Sq. Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 028.0082007.005
- Zoro #
- G121888218
- UPC #
- 80047589157
- Country of Origin
- United States
Dimensions
- Size
- 1 Qt.
Details
- Paint Cleanup
- Soap & Water
- Color
- White
- Dry Time Tack Free
- 2 hr
- Coverage
- 100 Sq. Ft.
Description
Valspar Cabinet Door & Trim Waterborne Alkyd Enamel is a premium quality coating that offers superb flow and leveling and a smooth durable finish. Provides the convenience and ease of use of a waterborne coating with the application and performance of a traditional oil-based paint. Dry to touch: 1 to 2 hours. Time to recoat: 4 hours. Easy to apply and cleans up with soap and water. Ideal for use on interior trim doors and cabinets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.