Zoro Homepage

Ceiling Paint, Drywall, Plaster, White

  • Mfr # 028.0015029.007

  • Zoro # G715583130


product price: $33.35
/ea
Sold in multiples of 4 for $133.40

Key Features

Color
White
Compatible Surface Material
Drywall, Plaster
VOC Content Weight
44.45 g/L
Sub-Brand
Skylight
Paint Type
Ceiling Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028.0015029.007
Zoro #
G715583130
UPC #
080047589485
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Ceiling Paint
Color
White
Compatible Surface Material
Drywall, Plaster
VOC Content Weight
44.45 g/L
Sub-Brand
Skylight
Paint Type
Ceiling Paint
Resin Type
Acrylic
Base Type
Water
Use Location
Interior
Sheen
Flat

Description

Ceiling Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.