Zoro Homepage

Expressions Select 4400 Latex Paint, Acrylic Base, Flat, Clear Base, 1 qt

  • Mfr # 028.0044004.005

  • Zoro # G914510463


product price: $40.15
/ea

Key Features

For Use On Surface Material
Aluminum Brick Cement Masonry Metal Stucco Vinyl Wood
Color
Clear Base
Finish
Flat
Paint Base Type
Acrylic
Coverage
250 to 400-sq-ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028.0044004.005
Zoro #
G914510463
UPC #
-
Country of Origin
United States

Details

For Use On Surface Material
Aluminum Brick Cement Masonry Metal Stucco Vinyl Wood
Color
Clear Base
Finish
Flat
Paint Base Type
Acrylic
Coverage
250 to 400-sq-ft/gal
VOC Content
50-g/L
Dry Time
2 to 4 hr
Application Temperature
77° F
Application Method
Brush Roller Spray

Description

This excellent general-purpose exterior latex paint and primer provides great hide and coverage, with fade-resistant color that will keep your exterior space looking beautiful. This 100% acrylic formula provides for easy cleanup.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.