Zoro Homepage

Exterior and Interior Paint, Wood, White

  • Mfr # 028.0082007.005

  • Zoro # G515562410


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Color
White
Base Type
Water
Sub-Brand
Cabinet, Door, Trim
Container Size
1 qt
VOC Content Weight
34.32 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028.0082007.005
Zoro #
G515562410
UPC #
080047589157
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Exterior and Interior Paint
Color
White
Base Type
Water
Sub-Brand
Cabinet, Door, Trim
VOC Content Weight
34.32 g/L
Features
Scrubbable
Resin Type
Acrylic
Use Location
Exterior, Interior
Sheen
Semi-Gloss
Compatible Surface Material
Wood

Description

Cabinet, Door and Trim Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.