Exterior Paint, Metal, Steel, Wood, Red

  • Mfr # 009.0028601.008

  • Zoro # G215487549


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Sheen
Flat
Features
No Primer Required
VOC Content Weight
39.02 g/L
Paint Type
Mold and Mildew Resistant Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009.0028601.008
Zoro #
G215487549
UPC #
042397588419
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Exterior Paint
Color
Red
Sheen
Flat
Features
No Primer Required
VOC Content Weight
39.02 g/L
Paint Type
Mold and Mildew Resistant Paint
Sub-Brand
Barn & Fence
Use Location
Exterior
Compatible Surface Material
Metal, Steel, Wood
Resin Type
Acrylic
Base Type
Water

Description

Barn, Fence Latex Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.