Shop VALSPAR
See all product information
Create Account
Exterior Paint, Metal, Steel, Wood, White
- Mfr # 009.0028603.007
- Zoro # G715562357
product price:Â
$
29.15
/ea
Sold in multiples of 4 for
$116.60
Key Features
Color
White
Container Size
1 gal
VOC Content Weight
0.01 g/L
Features
No Primer Required
Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 009.0028603.007
- Zoro #
- G715562357
- UPC #
- 042397588426
- Country of Origin
- United States
- Item
- Exterior Paint
- Color
- White
- VOC Content Weight
- 0.01 g/L
- Features
- No Primer Required
- Base Type
- Water
- Paint Type
- Mold and Mildew Resistant Paint
- Resin Type
- Acrylic
- Compatible Surface Material
- Masonry, Metal, Steel, Wood
- Use Location
- Exterior
- Sub-Brand
- Barn & Fence
- Sheen
- Flat
- Wire Color
- White
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- No Primer Required
Description
Barn, Fence Latex Paint
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.