
Exterior Paint, Metal, Steel, Wood, White
Mfr # 009.0029048.008
Zoro # G915487467
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Color
White
Features
No Primer Required
Sub-Brand
Barn & Fence
Sheen
Flat
Use Location
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009.0029048.008
Zoro #
G915487467
UPC #
042397588433
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Exterior Paint
Color
White
Features
No Primer Required
Sub-Brand
Barn & Fence
Sheen
Flat
Use Location
Exterior
Paint Type
Mold and Mildew Resistant Paint
VOC Content Weight
0.01 g/L
Compatible Surface Material
Metal, Steel, Wood
Base Type
Water
Resin Type
Acrylic
Description
Barn, Fence Latex Paint
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.