Zoro Homepage

Exterior Paint, Satin, Latex Base, Satin, 1 gal

  • Mfr # 027.0004100.007

  • Zoro # G005306609


product price: $56.79
/ea
Sold in multiples of 4 for $227.16

Key Features

Paint Color Family
Whites
Finish
Satin
Size
1 gal
Paint Sub-Brand
Vaslpar
Paint Base Type
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027.0004100.007
Zoro #
G005306609
UPC #
80047101274
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Exterior Paint
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
Vaslpar
Paint Base Type
Latex
Color
Satin

Description

This tough, 100% acrylic house paint keeps your home safe from the weather. The rich satin sheen provides a smooth finish to hide surface imperfections. Medallion Exterior Latex Satin Paint dries quickly and cleans up easily with soap and water, while providing a mildew-resistant coating.


  • • Stain resistant
  • • Stays beautiful from season to season
  • • Flexible finish won't crack or peel
  • • Excellent hide and fade-resistance
  • • Gives a mold- and mildew-resistant finish
  • • Clean air formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.