Zoro Homepage

Exterior/Interior Primer, White, 1 gal

  • Mfr # 044.0000986.007

  • Zoro # G515623753


product price: $35.55
/ea
Sold in multiples of 4 for $142.20

Key Features

Base Type
Water
Resin Type
Latex
Dry Time
2 hr
Use Location
Exterior, Interior
Sub Brand
Prep Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044.0000986.007
Zoro #
G515623753
UPC #
080047035463
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Base Type
Water
Resin Type
Latex
Dry Time
2 hr
Use Location
Exterior, Interior
Sub Brand
Prep Step
Color
White
Coating Application
Multi-Purpose Primer
Compatible Surface Material
Brick, Drywall, Masonary, Plaster, Wood
Coverage Area
400 sq ft/gal
Item
Exterior/Interior Primer

Description

Multi-Purpose Primer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.