Zoro Homepage
This item is Discontinued.
Valspar Interior Paint, Eggshell, Eggshell, 5 gal 11814

Interior Paint, Eggshell, Eggshell, 5 gal (Discontinued)

  • Mfr # 11814
  • Zoro # G804262984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11814
Zoro #
G804262984
UPC #
80047451232
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Remodeling and New Construction
Paint Color Family
Whites
Color
Eggshell
Finish
Eggshell

Description

Valspar Professional interior latex flat is professional-grade paint with excellent touchup and great hide and coverage. It creates a durable film with a smooth, uniform finish that hides imperfections. Ideal for residential repaint projects, remodeling and new home construction, this paint is formulated for spray, brush and roll application on properly prepared interior walls and ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.