Zoro Homepage

Interior Paint, Pure White

  • Mfr # 027.0001100.007

  • Zoro # G415583140


product price: $36.99
/ea

Key Features

Color
Pure White
Paint Type
General Purpose Paint and Primer
Sub-Brand
Simplicity
Features
Scrubbable
Sheen
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027.0001100.007
Zoro #
G415583140
UPC #
080047609572
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Interior Paint
Color
Pure White
Paint Type
General Purpose Paint and Primer
Sub-Brand
Simplicity
Features
Scrubbable
Sheen
Flat
Compatible Surface Material
Drywall, Metal, Plaster, Wood
Use Location
Interior
Resin Type
Acrylic
Base Type
Water
VOC Content Weight
36.14 g/L

Description

Exterior Paint and Primer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.