Zoro Homepage

Interior Paint, Water, 1 gal, Satin

  • Mfr # 027.0003500.007

  • Zoro # G415583126


product price: $39.69
/ea
Sold in multiples of 4 for $158.76

Key Features

Color
Pure White
Compatible Surface Material
Drywall, Metal, Plaster, Wood
Sheen
Satin
Use Location
Interior
Paint Type
General Purpose Paint and Primer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027.0003500.007
Zoro #
G415583126
UPC #
080047609534
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Interior Paint
Color
Pure White
Compatible Surface Material
Drywall, Metal, Plaster, Wood
Sheen
Satin
Use Location
Interior
Paint Type
General Purpose Paint and Primer
VOC Content Weight
2.71 g/L
Base Type
Water
Resin Type
Acrylic
Features
Scrubbable
Sub-Brand
Simplicity

Description

Exterior Paint and Primer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.