This item is Discontinued.

Valspar Interior/Exterior Paint, Gloss, Oil Base, Safety Blue, 1 gal 044.0021859.007

Interior/Exterior Paint, Gloss, Oil Base, Safety Blue, 1 gal (Discontinued)

  • Mfr # 044.0021859.007
  • Zoro # G305313956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044.0021859.007
Zoro #
G305313956
UPC #
80047442735
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
Paint Color Family
Blues
Finish
Gloss
Paint Sub-Brand
Vaslpar
Paint Base Type
Oil
Color
Safety Blue

Description

Smooth glossy finish provides the ultimate protection against rust. Creates a durable scuff resistant finish on interior and exterior surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.