Shop VALSPAR
See all product information
Create Account
Medallion Plus Premium Paint & Primer Semi-Gloss Interior Paint Ultra Wht 5 Gal.
- Mfr # 028.0024002.008
- Zoro # G121887518
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Size
5 Gal.
Dry Time Tack Free
30 to 60 min
Color
White
Paint Color Family
White
Paint Cleanup
Soap & Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0024002.008
- Zoro #
- G121887518
- UPC #
- 80047583896
- Country of Origin
- United States
- Dry Time Tack Free
- 30 to 60 min
- Color
- White
- Paint Color Family
- White
- Paint Cleanup
- Soap & Water
- Coverage
- 350-400 Sq. Ft. per Gal.
Dimensions
- Size
- 5 Gal.
Description
Medallion Plus Interior Paint has 100% acrylic durability. Paint and Primer in one provides an even one-coat finish. Mold and mildew resistant finish. Dries quickly. GreenGuard Gold Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.