Porch and Floor Paint, Satin, Clear, 1 gal

  • Mfr # 027.0001505.007

  • Zoro # G605313960


product price:  $40.25
/ea

Key Features

Paint Color Family
Clears
Finish
Satin
Size
1 gal
Paint Sub-Brand
Vaslpar
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027.0001505.007
Zoro #
G605313960
UPC #
080047271069
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Porch and Floor Paint
Paint Color Family
Clears
Finish
Satin
Paint Sub-Brand
Vaslpar
Color
Clear
Dry Time
24 hours

Description

Valspar interior or exterior latex porch and floor enamel is a satin sheen coating that gives floors tough, long lasting protection. The premium quality, 100 percentage acrylic latex formula is ideal for indoor applications where low odor and fast dry are important. Can be lightly walked on as quickly as one hour and takes regular foot traffic in 24 hours. This weather resistant formula can be used indoors or out and gives years of long lasting beauty and protection.


  • • Glides on ultra smooth and dries to a hard finish
  • • Polyurethane fortified increases weather resistance and peel resistance
  • • Dries quickly and provides excellent color fastness
  • • Interior and exterior wood, concrete, floors, primed metal, steps, railings and porches
  • • Available in satin, gloss and tintable to most Valspar colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.