Shop VALSPAR
See all product information
Create Account
Pro-Hide Gold Ultra Latex Flat Exterior House Paint Super One-Coat Wht 5 Gal.
- Mfr # 028.0065000.008
- Zoro # G221885414
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
White
Dry Time Tack Free
30 min
Paint Color Family
White
Paint Cleanup
Soap & Water
Coverage
2000 Sq. Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0065000.008
- Zoro #
- G221885414
- UPC #
- 80047587900
- Country of Origin
- United States
- Color
- White
- Dry Time Tack Free
- 30 min
- Paint Color Family
- White
- Paint Cleanup
- Soap & Water
- Coverage
- 2000 Sq. Ft.
- Dry Time Recoat
- 4 hr
Dimensions
- Size
- 5 Gal.
Description
Top of the line professional quality finish designed for use in new and re-paint work. Excellent hiding weather-resistance and durability and may be applied in temperatures as low as 35 Deg. F. Mold and mildew-resistant coating that resists peeling cracking and blistering. Recommended for new or previously painted exterior surfaces; siding shingles shakes wood masonry and primed metal. Soap and water clean up. Covers 400 Sq. Ft. per gallon porosity and texture dependent. Dries to touch in 30 minutes and to recoat in 4 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.