Pro-Hide Gold Ultra Zero VOC Latex Satin Interior Wall Paint Super One-Coat Wht 1 Gal.
- Mfr # 028.0063000.007
- Zoro # G421883333
product price:Â
$
49.99
/ea
Key Features
Size
1 Gal.
Paint Cleanup
Soap & Water
Coverage
400 Sq. Ft.
Dry Time Tack Free
30 min
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 028.0063000.007
- Zoro #
- G421883333
- UPC #
- 80047587313
- Country of Origin
- United States
Dimensions
- Size
- 1 Gal.
Details
- Paint Cleanup
- Soap & Water
- Coverage
- 400 Sq. Ft.
- Dry Time Tack Free
- 30 min
- Color
- White
- Paint Color Family
- White
Description
Formulated to provide beautiful results and reliable performance. Its a top-of-the-line professional quality paint that delivers a uniform finish with outstanding hide smooth application and exceptional touch-up. Self priming. It is ideal for residential/commercial repaints and new construction. MPI approved for gloss levels 1-5. Dries to touch in 30 minutes re coat in 4 hours. Coverage is 400 Sq. Ft. per gallon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.