Shop VALSPAR
See all product information
Create Account
Pro-Hide Silver 5000 Latex Semi-Gloss Interior Wall Paint Pastel Base 5 Gal.
- Mfr # 028.0073002.008
- Zoro # G521880294
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Coverage
2000 Sq. Ft.
Color
Pastel Base
Size
5 Gal.
Paint Cleanup
Soap & Water
Dry Time Tack Free
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028.0073002.008
- Zoro #
- G521880294
- UPC #
- 80047588204
- Country of Origin
- United States
- Coverage
- 2000 Sq. Ft.
- Color
- Pastel Base
- Paint Cleanup
- Soap & Water
- Dry Time Tack Free
- 30 min
Dimensions
- Size
- 5 Gal.
Description
A professional quality coating with good hide and excellent touch-up. It is designed for use on interior drywall wood cured plaster masonry metal and previously painted surfaces. It is ideal for value conscious professionals working on residential / commercial repaints and new construction. Dries to touch in 30 minutes re-coat in 4 hours. Coverage is 400 Sq. Ft. per gallon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.