This item is Discontinued.

Valspar Porch and Floor Paint, Satin, Tile Red, 1 gal 027.0001589.007

Porch and Floor Paint, Satin, Tile Red, 1 gal (Discontinued)

  • Mfr # 027.0001589.007
  • Zoro # G205313940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
027.0001589.007
Zoro #
G205313940
UPC #
80047271168
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Porch and Floor Paint
Paint Color Family
Reds
Finish
Satin
Paint Sub-Brand
Vaslpar
Color
Tile Red
Dry Time
24 hours

Description

Valspar interior or exterior latex porch and floor enamel is a satin sheen coating that gives floors tough long lasting protection. The premium quality 100 percentage acrylic latex formula is ideal for indoor applications where low odor and fast dry are important. Can be lightly walked on as quickly as one hour and takes regular foot traffic in 24 hours. This weather resistant formula can be used indoors or out and gives years of long lasting beauty and protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.