
Adjustable Sliding Saddle - Black
Mfr # A04-0160BK
Zoro # G316560721
product price: $22.25
/eaKey Features
Length
6.25 in
Material
Steel
Depth (In.)
5.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04-0160BK
Zoro #
G316560721
UPC #
19079005588
Country of Origin
Mexico
Dimensions
Length
6.25 in
Depth (In.)
5.75 in
Details
Material
Steel
Color
Black
Description
Valterra's Adjustable Sliding Saddle attaches to the frame so the end caps can align with the edge of the RV. The adjustable sliding saddles can be used for installations where the affixed saddle/cap attach too far under the RV. This allows you to position the cap of the carrier at the edge of the RV and use the adjustable sliding saddle to clamp the tube to the frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.