
Advanced Carbon Block Filter, Exterior Replacement Cartridge - 10in
Mfr # A01-1134
Zoro # G216559832
product price: $28.15
/eaKey Features
Depth
3 in
Color
White
Length
10.4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A01-1134
Zoro #
G216559832
UPC #
19079003218
Country of Origin
United States
Dimensions
Depth
3 in
Length
10.4 in
Details
Color
White
Material
Plastic
Description
The Valterra A01-1134 Advanced Carbon Block Filter is an exterior replacement cartridge offering 0.05 micron filtration. It reduces cryptosporidium/cysts, fine sediment/rust, chlorine taste and odor, and volatile organic chemicals VOCs. Replace every 6 months/1200 gallons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.