Zoro Homepage

Appliance Components Rv

  • Mfr # DGR6P2PB

  • Zoro # G016381916


product price: $64.59
/ea

Key Features

Voltage Range
110 V
Tank Size
6 Gallon
Mount Location
Screw-In
Wattage
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGR6P2PB
Zoro #
G016381916
UPC #
785175697261
Country of Origin
China

Dimensions

Tank Size
6 Gallon

Details

Voltage Range
110 V
Mount Location
Screw-In
Wattage
400 W

Description

Hott Rod; Screw Mount; 400 Watts; Fits 6 Gallon Water Heater


  • For Use With 6 Gallon Hot Rod
  • Built To Provide Exceptional Levels Of Durability
  • Screw Mount
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.